- Series 1615 Taper Lock Bushing
- 1 in Bore Size
| Keyway Size | 1/4 x 1/8 |
| Bore Size | 1.000 in |
| Length Through Bore | 1 1/2 in |
| Bolt Circle Dia. | 2 1/8 in |
| Bore Type | Inch |
| Material | Steel |
| Bushing Series | 1615 |
| Weight | 1.0 LB |
| EAN or UPC | 97039387998 |
| Keyway Size | 1/4 x 1/8 |
| Bore Size | 1.000 in |
| Length Through Bore | 1 1/2 in |
| Bolt Circle Dia. | 2 1/8 in |
| Bore Type | Inch |
| Material | Steel |
| Bushing Series | 1615 |
| Weight | 1.0 LB |
| EAN or UPC | 97039387998 |