- Series 1615 Taper Lock Bushing
- 0.6875 in Bore Size
| Material | Steel |
| Length Through Bore | 1 1/2 in |
| Bushing Series | 1615 |
| Bore Size | 0.6875 in |
| Keyway Size | 3/16 x 3/32 |
| Bolt Circle Dia. | 2 1/8 in |
| Bore Type | Inch |
| Weight | 1.1 LB |
| EAN or UPC | 97039388001 |
| Material | Steel |
| Length Through Bore | 1 1/2 in |
| Bushing Series | 1615 |
| Bore Size | 0.6875 in |
| Keyway Size | 3/16 x 3/32 |
| Bolt Circle Dia. | 2 1/8 in |
| Bore Type | Inch |
| Weight | 1.1 LB |
| EAN or UPC | 97039388001 |