- #180 Chain
- 2 Strands
- 2 1/4" Pitch
- Riveted
- Carbon Steel
features
- Long-lasting, heat-treated rollers
- Lube groove on inner surface of bushing improves wear life
- Pins are fabricated from high grade steel, then heat-treated
- Ring-coined connecting links have same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
compliances
- Maximum allowable load exceeds ANSI standards
| Pin Overall Length | 5.674 in |
| Pin Diameter | 0.687 in |
| Rated Working Load | 23230 lbs |
| Chain Series | 180, 180-2, 180-3, 180-4, 180-6 |
| Roller Width | 1.406 in |
| Chain Pitch | 2.25 in |
| Duty | Standard-Duty |
| Material | Carbon Steel |
| Chain No. | 180 |
| Side Bow | No |
| Package Type | 10 Foot Box |
| Self-Lubricating | No |
| Roller Dia. | 1.406 in |
| No. of Strands Across | 2 |
| Pin Material | Carbon Steel |
| Link Plates Height | 2.134 in |
| Link Plates Thickness | 0.281 in |
| Pins & Rollers | Standard |
| Chain Type | ANSI |
| Chain Construction | Riveted |
| Weight | 17.8 LB |
| EAN or UPC | 97039174987 |

