- #180 Chain
- 1 Strand
- 2 1/4" Pitch
- Cottered
- Carbon Steel
features
- PerforMax™ solid lube grooved bushings included in sizes 80 through 140 to maximize wear life
- Long lasting, heat-treated, solid rollers
- Heat-treated pins that are fabricated from high grade steel
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
- Dynamic prestressing
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
compliances
- Maximum allowable load exceeds ANSI standards
| Pin Material | Carbon Steel |
| Chain Series | 180, 180-2, 180-3, 180-4, 180-6 |
| Number of Links per 10 ft | 54 |
| Package Type | 10 Foot Box |
| Chain Construction | Cottered |
| Link Plates Height | 2.134 in |
| Width Between Roller Link Plates | 1.406 in |
| Duty | Standard |
| Roller Width | 1.406 in |
| Chain Pitch | 2 1/4 in |
| Chain No. | 180 |
| Min. Ultimate Strength ANSI Standard | 63280 in |
| Average Tensile Strength | 80,480 lbf |
| Standard Type of Pin | Cottered |
| Link Plates Thickness | 0.281 in |
| Rated Working Load | 13,670 lb |
| No. of Strands Across | 1 |
| Side Bow | No |
| Pins & Rollers | Standard |
| Pin Overall Length | 3.075 in |
| Self-Lubricating | No |
| Material | Carbon Steel |
| Pin Diameter | 0.687 in |
| Maximum Allowable Load | 13670 lb |
| ANSI No. | 180 |
| Roller Dia. | 1.406 in |
| Chain Type | ANSI |
| Weight | 9.46 LB |
| EAN or UPC | 97039174567 |
-
Pre-Packed Quantities


