- Plain Bore Sprockets
- 200 Chain Size
- 22 Number of Teeth
- 18.8900" O.D.
- 17.567" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bore Range | 1.5 in |
| Tooth Width | 1.389 in |
| Sprocket Style | B |
| No. of Teeth | 22 |
| Length Through Bore | 4 in |
| Hub Projection | 2.611 in |
| Width Across Teeth | 1.389 in |
| Material | Carbon Steel |
| Pitch Diameter | 17.567 in |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Hub Dia. | 8 1/2 in |
| Chain Pitch | 2.500 in |
| Outside Dia. | 18.89 in |
| Chain No. | 200 |
| Bore Type | Minimum Plain Bore |
| Weight | 134.0 LB |
| EAN or UPC | 97039318664 |

