- #200
- 1 Strand
- Cotter Pin Offset (Half) Link
- Standard-Duty
- 2 1/2 in Pitch
features
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
| Rated Working Load | 16,090 lb |
| Type | Offset (Half) Link |
| Pin Material | Carbon Steel |
| Duty | Standard-Duty |
| No. of Strands Across | 1 |
| Link Plates Height | 2.374 in |
| Pin Diameter | 0.781 in |
| Chain Construction | Part (CL, Ol, RL) |
| Chain No. | 200 |
| Link Type | Cotter Pin |
| Roller Width | 1 1/2 in |
| Material | Carbon Steel |
| Pin Overall Length | 3.299 in |
| Chain Series | 200, 200-2, 200-3, 200-4, 200-6, 200-8 |
| Link Plates Thickness | 0.312 in |
| Roller Dia. | 1.562 in |
| Chain Type | ANSI |
| Chain Pitch | 2 1/2 in |
| Weight | 2.2 LB |
| EAN or UPC | 97039174659 |

