- #200 Chain
- 1 Strand
- 2 1/2" Pitch
- Riveted
- Carbon Steel
features
- PerforMax™ solid lube grooved bushings included in sizes 80 through 140 to maximize wear life
- Long lasting, heat-treated, solid rollers
- Heat-treated pins that are fabricated from high grade steel
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
- Dynamic prestressing
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
compliances
- Maximum allowable load exceeds ANSI standards
| Roller Dia. | 1.562 in |
| Roller Width | 1 1/2 in |
| Chain Series | 200, 200-2, 200-3, 200-4, 200-6, 200-8 |
| No. of Strands Across | 1 |
| Pin Diameter | 0.781 in |
| Standard Type of Pin | Riveted |
| Chain Construction | Riveted |
| Min. Ultimate Strength ANSI Standard | 78125 lb |
| Average Tensile Strength | 103,630 lbf |
| Width Between Roller Link Plates | 1.5 in |
| Rated Working Load | 16,090 lb |
| Self-Lubricating | No |
| ANSI No. | 200 |
| Link Plates Thickness | 0.312 in |
| Side Bow | No |
| Duty | Standard |
| Chain Pitch | 2 1/2 in |
| Number of Links per 10 ft | 48 |
| Pins & Rollers | Standard |
| Material | Carbon Steel |
| Maximum Allowable Load | 16090 lb |
| Chain Type | ANSI |
| Pin Material | Carbon Steel |
| Pin Overall Length | 3.299 in |
| Package Type | 10 Foot Box |
| Link Plates Height | 2.374 in |
| Chain No. | 200 |
| Weight | 11.66 LB |
| EAN or UPC | 97039174628 |
-
Pre-Packed Quantities


