- Series 2012 Taper Lock Bushing
- 1.3125 in Bore Size
| Length Through Bore | 1 1/4 in |
| Bolt Circle Dia. | 2 5/8 in |
| Bushing Series | 2012 |
| Material | Steel |
| Keyway Size | 5/16 x 5/32 |
| Bore Size | 1.3125 in |
| Bore Type | Inch |
| Weight | 1.4 LB |
| EAN or UPC | 97039388179 |
| Length Through Bore | 1 1/4 in |
| Bolt Circle Dia. | 2 5/8 in |
| Bushing Series | 2012 |
| Material | Steel |
| Keyway Size | 5/16 x 5/32 |
| Bore Size | 1.3125 in |
| Bore Type | Inch |
| Weight | 1.4 LB |
| EAN or UPC | 97039388179 |