- Series 2012 Taper Lock Bushing
- 1.875 in Bore Size
features
- Clean, compact design
- Flush mounting - no protruding parts
| Bore Type | Inch |
| Bore Size | 1.875 in |
| Bolt Circle Dia. | 2 5/8 in |
| Bushing Series | 2012 |
| Capscrew Size | 7/16 x 7/8 |
| Keyway Size | 1/2 x 1/4 |
| Length Through Bore | 1 1/4 in |
| Cap Screws | 2 |
| Material | Steel |
| Weight | 1.0 LB |
| EAN or UPC | 97039302045 |

