- Series 2012 Taper Lock Bushing
- 0.875 in Bore Size
| Length Through Bore | 1 1/4 in |
| Keyway Size | 3/16 x 3/32 |
| Bushing Series | 2012 |
| Bolt Circle Dia. | 2 5/8 in |
| Bore Type | Inch |
| Bore Size | 0.875 in |
| Material | Steel |
| Weight | 1.6 LB |
| EAN or UPC | 97039301949 |
| Length Through Bore | 1 1/4 in |
| Keyway Size | 3/16 x 3/32 |
| Bushing Series | 2012 |
| Bolt Circle Dia. | 2 5/8 in |
| Bore Type | Inch |
| Bore Size | 0.875 in |
| Material | Steel |
| Weight | 1.6 LB |
| EAN or UPC | 97039301949 |