US Tsubaki Inc.
2040B25
Standard Roller Double Pitch Sprocket for C2040/A2040 Chain - 1" Pitch
Item #105091556
- Double Pitch Sprocket
- A2040/C2040 Chain Size
- 25 Number of Teeth
- 4.2600" Outside Diameter
- 4.021" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bore Range | 0.625 in |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Chain No. | A2040/C2040 |
| Length Through Bore | 1 in |
| Hub Projection | 0.716 in |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 4.26 in |
| Chain Pitch | 1.000 in |
| Pitch Diameter | 4.021 in |
| Tooth Width | 0.284 in |
| Bore Type | Minimum Plain Bore |
| Width Across Teeth | 0.284 in |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Hub Dia. | 2 1/2 in |
| No. of Teeth | 25 |
| Weight | 2.3 LB |
| EAN or UPC | 97039345158 |
