US Tsubaki Inc.
2042B15
Large Roller Double Pitch Sprocket for C2042 Chain - 1" Pitch
Item #105101935
- Double Pitch Sprocket
- C2042 Chain Size
- 15 Number Teeth
- 5.3100" Outside Diameter
- 4.810" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | With Hardened Teeth |
| Material | Carbon Steel |
| Chain No. | C2042 |
| Bore Range | 0.625 in |
| Length Through Bore | 1 in |
| Pitch Diameter | 4.81 in |
| No. of Strands Across | 1 |
| Bore Type | Minimum Plain Bore |
| Width Across Teeth | 0.284 in |
| Inch/Metric | Inch |
| Hub Projection | 0.716 in |
| No. of Teeth | 15 |
| Hub Dia. | 3 1/4 in |
| Tooth Width | 0.284 in |
| Chain Pitch | 1.000 in |
| Outside Dia. | 5.31 in |
| Sprocket Style | B |
| Weight | 2.9 LB |
| EAN or UPC | 97039346179 |
