US Tsubaki Inc.
2042B24
Large Roller Double Pitch Sprocket for C2042 Chain - 1" Pitch
Item #105126341
- Double Pitch Sprocket
- C2042 Chain Size
- 24 Number Teeth
- 7.8800" Outside Diameter
- 7.344" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Steel |
| Bore Type | Minimum Plain Bore |
| Sprocket Style | B |
| Chain No. | C2042 |
| Chain Pitch | 1.000 in |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| No. of Teeth | 24 |
| Weight | 5.58 LB |
| EAN or UPC | 97039346261 |
