US Tsubaki Inc.
2042B9
Large Roller Double Pitch Sprocket for C2042 Chain - 1" Pitch
Item #105102323
- Double Pitch Sprocket
- C2042 Chain Size
- 9 Number Teeth
- 3.3500" Outside Diameter
- 2.924" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 3.35 in |
| No. of Strands Across | 1 |
| No. of Teeth | 9 |
| Sprocket Style | B |
| Length Through Bore | 0.875 in |
| Hub Dia. | 2.219 in |
| Bore Range | 0.625 in |
| Material | Carbon Steel |
| Width Across Teeth | 0.284 in |
| Pitch Diameter | 2.924 in |
| Hub Projection | 0.591 in |
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| Chain No. | C2042 |
| Bore Type | Minimum Plain Bore |
| Chain Pitch | 1.000 in |
| Tooth Width | 0.284 in |
| Weight | 1.02 LB |
| EAN or UPC | 97039346117 |
