US Tsubaki Inc.
2050B13
Standard Roller Double Pitch Sprocket for C2050/A2050 Chain - 1 1/4" Pitch
Item #105101591
- Double Pitch Sprocket
- A2050/C2050 Chain Size
- 13 Number of Teeth
- 2.9000" Outside Diameter
- 2.690" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | A2050/C2050 |
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 1 in |
| Chain Pitch | 1.250 in |
| Hub Dia. | 1.938 in |
| Bore Type | Minimum Plain Bore |
| No. of Teeth | 13 |
| Pitch Diameter | 2.69 in |
| Material | Carbon Steel |
| Tooth Width | 0.343 in |
| Hub Projection | 0.657 in |
| Sprocket Style | B |
| Width Across Teeth | 0.343 in |
| Outside Dia. | 2.9 in |
| Bore Range | 0.625 in |
| Inch/Metric | Inch |
| Weight | 0.82 LB |
| EAN or UPC | 97039345219 |
