US Tsubaki Inc.
2052B21
Large Roller Double Pitch Sprocket for C2052 Chain - 1 1/4" Pitch
Item #105089162
- Double Pitch Sprocket
- C2052 Chain Size
- 21 Number Teeth
- 9.0400" Outside Diameter
- 8.387" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | C2052 |
| No. of Teeth | 21 |
| Bore Type | Minimum Plain Bore |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Chain Pitch | 1.250 in |
| Hub Dia. | 3 1/4 in |
| Sprocket Style | B |
| Outside Dia. | 9.04 in |
| Bore Range | 0.75 in |
| Tooth Width | 0.343 in |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 1.25 in |
| Hub Projection | 0.907 in |
| Pitch Diameter | 8.387 in |
| Width Across Teeth | 0.343 in |
| Inch/Metric | Inch |
| Weight | 7.0 LB |
| EAN or UPC | 97039346445 |
