US Tsubaki Inc.
2052B8
Large Roller Double Pitch Sprocket for C2052 Chain - 1 1/4" Pitch
Item #105105571
- Double Pitch Sprocket
- C2052 Chain Size
- 8 Number Teeth
- 3.7700" Outside Diameter
- 3.266" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 1 |
| Width Across Teeth | 0.343 in |
| Outside Dia. | 3.77 in |
| Hub Projection | 0.657 in |
| Material | Carbon Steel |
| Chain No. | C2052 |
| Bore Type | Minimum Plain Bore |
| Length Through Bore | 1 in |
| Tooth Width | 0.343 in |
| No. of Teeth | 8 |
| Hardened Teeth | With Hardened Teeth |
| Hub Dia. | 2.359 in |
| Sprocket Style | B |
| Bore Range | 0.625 in |
| Pitch Diameter | 3.266 in |
| Chain Pitch | 1.250 in |
| Inch/Metric | Inch |
| Weight | 1.38 LB |
| EAN or UPC | 97039346315 |
