US Tsubaki Inc.
2060A26
Standard Roller Double Pitch Sprocket for C2060/A2060 Chain - 1 1/2" Pitch
Item #105091043
- Double Pitch Sprocket
- A2060/C2060 Chain Size
- 26 Number of Teeth
- 6.6300" Outside Diameter
- 6.268" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Length Through Bore | 0.459 in |
| No. of Strands Across | 1 |
| Sprocket Style | A |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 6.63 in |
| Chain Pitch | 1.500 in |
| Material | Steel |
| Bore Range | 0.75 in |
| No. of Teeth | 26 |
| Bore Type | Minimum Plain Bore |
| Pitch Diameter | 6.268 in |
| Chain No. | A2060/C2060 |
| Tooth Width | 0.459 in |
| Inch/Metric | Inch |
| Weight | 3.5 LB |
| EAN or UPC | 97039345943 |
