US Tsubaki Inc.
2062B12
Large Roller Double Pitch Sprocket for C2062 Chain - 1 1/2" Pitch
Item #105102118
- Double Pitch Sprocket
- C2062 Chain Size
- 12 Number Teeth
- 6 1/2" Outside Diameter
- 5.796" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 1 |
| No. of Teeth | 12 |
| Outside Dia. | 6.5 in |
| Bore Range | 0.75 in |
| Pitch Diameter | 5.796 in |
| Sprocket Style | B |
| Tooth Width | 0.459 in |
| Chain No. | C2062 |
| Hardened Teeth | With Hardened Teeth |
| Hub Dia. | 4 in |
| Inch/Metric | Inch |
| Bore Type | Minimum Plain Bore |
| Length Through Bore | 1.5 in |
| Chain Pitch | 1.500 in |
| Material | Carbon Steel |
| Weight | 5.7 LB |
| EAN or UPC | 97039346568 |
