US Tsubaki Inc.
2080A21
Standard Roller Double Pitch Sprocket for C2080/A2080 Chain - 2" Pitch
Item #105089157
- Double Pitch Sprocket
- C2080/A2080 Chain Size
- 21 Number of Teeth
- 7.2300" Outside Diameter
- 6.785" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | A |
| Chain No. | C2080/A2080 |
| Hardened Teeth | With Hardened Teeth |
| Bore Type | Minimum Plain Bore |
| Chain Pitch | 2.000 in |
| Inch/Metric | Inch |
| Bore Range | 1 in |
| Outside Dia. | 7.23 in |
| No. of Teeth | 21 |
| Pitch Diameter | 6.785 in |
| Material | Steel |
| Tooth Width | 0.575 in |
| No. of Strands Across | 1 |
| Length Through Bore | 0.575 in |
| Weight | 5.0 LB |
| EAN or UPC | 97039346025 |
