US Tsubaki Inc.
2080B13
Standard Roller Double Pitch Sprocket for C2080/A2080 Chain - 2" Pitch
Item #105101747
- Double Pitch Sprocket
- C2080/A2080 Chain Size
- 13 Number of Teeth
- 4.6400" Outside Diameter
- 4.304" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bore Type | Minimum Plain Bore |
| Outside Dia. | 4.64 in |
| Chain No. | C2080/A2080 |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Hub Dia. | 3.063 in |
| Tooth Width | 0.575 in |
| No. of Teeth | 13 |
| Sprocket Style | B |
| Material | Steel |
| Pitch Diameter | 4.304 in |
| Hardened Teeth | With Hardened Teeth |
| Bore Range | 1 in |
| Chain Pitch | 2.000 in |
| Length Through Bore | 1.375 in |
| Weight | 3.3 LB |
| EAN or UPC | 97039345578 |
