US Tsubaki Inc.
2082A11
Large Roller Double Pitch Sprocket for C2082 Chain - 2" Pitch
Item #105091045
- Double Pitch Sprocket
- C2082 Chain Size
- 11 Number Teeth
- 8.0100" Outside Diameter
- 7.099" Pitch Diameter
| No. of Strands Across | 1 |
| Chain No. | C2082 |
| Material | Carbon Steel |
| Sprocket Style | A |
| Hardened Teeth | With Hardened Teeth |
| Tooth Width | 0.575 in |
| Chain Pitch | 2 in |
| Outside Dia. | 8.01 in |
| No. of Teeth | 11 |
| Pitch Diameter | 7.099 in |
| Bore Range | 1 in |
| Inch/Metric | Inch |
| Length Through Bore | 0.575 in |
| Weight | 5.7 LB |
| EAN or UPC | 97039347411 |
