US Tsubaki Inc.
2082A18
Large Roller Double Pitch Sprocket for C2082 Chain - 2" Pitch
Item #105105561
- Double Pitch Sprocket
- C2082 Chain Size
- 18 Number Teeth
- 12.5400" Outside Diameter
- 11.518" Pitch Diameter
| No. of Strands Across | 1 |
| Tooth Width | 0.575 in |
| Hardened Teeth | With Hardened Teeth |
| No. of Teeth | 18 |
| Chain Pitch | 2 in |
| Pitch Diameter | 11.518 in |
| Length Through Bore | 0.575 in |
| Outside Dia. | 12.54 in |
| Bore Range | 1.375 in |
| Inch/Metric | Inch |
| Sprocket Style | A |
| Material | Carbon Steel |
| Chain No. | C2082 |
| Weight | 15.4 LB |
| EAN or UPC | 97039347480 |
