US Tsubaki Inc.
2082A24
Large Roller Double Pitch Sprocket for C2082 Chain - 2" Pitch
Item #105101589
- Double Pitch Sprocket
- C2082 Chain Size
- 24 Number Teeth
- 16.3900" Outside Diameter
- 15.323" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bore Range | 1.375 in |
| Tooth Width | 0.575 in |
| Inch/Metric | Inch |
| Bore Type | Minimum Plain Bore |
| No. of Teeth | 24 |
| Outside Dia. | 16.39 in |
| Material | Carbon Steel |
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 15.323 in |
| Length Through Bore | 0.575 in |
| Chain No. | C2082 |
| Sprocket Style | A |
| Chain Pitch | 2.000 in |
| No. of Strands Across | 1 |
| Weight | 27.6 LB |
| EAN or UPC | 97039347541 |
