US Tsubaki Inc.
2082B19
Large Roller Double Pitch Sprocket for C2082 Chain - 2" Pitch
Item #105126346
- Double Pitch Sprocket
- C2082 Chain Size
- 19 Number Teeth
- 13.1900" Outside Diameter
- 12.151" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Tooth Width | 0.575 in |
| Chain No. | C2082 |
| Bore Range | 1.375 in |
| Bore Type | Minimum Plain Bore |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 13.19 in |
| Pitch Diameter | 12.151 in |
| Chain Pitch | 2.000 in |
| Hub Dia. | 4 3/4 in |
| Sprocket Style | B |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| No. of Teeth | 19 |
| Length Through Bore | 1.875 in |
| Weight | 24.4 LB |
| EAN or UPC | 97039346841 |
