US Tsubaki Inc.
2082B9
Large Roller Double Pitch Sprocket for C2082 Chain - 2" Pitch
Item #101657073
- Double Pitch Sprocket
- C2082 Chain Size
- 9 Number Teeth
- 6.7000" Outside Diameter
- 5.848" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bore Type | Minimum Plain Bore |
| No. of Teeth | 9 |
| Pitch Diameter | 5.848 in |
| Outside Dia. | 6.7 in |
| Tooth Width | 0.575 in |
| Hardened Teeth | With Hardened Teeth |
| Hub Dia. | 4 1/4 in |
| Chain No. | C2082 |
| Inch/Metric | Inch |
| Bore Range | 1 in |
| Chain Pitch | 2.000 in |
| Length Through Bore | 1.75 in |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Material | Carbon Steel |
| Weight | 8.2 LB |
| EAN or UPC | 97039346742 |
