- Backstopping Cam Clutch
- 2.834 in Outside Dia
- 26.723 mm Bore
- 148 ft lb Torque Capacity
description
- The CA series backstops are designed to be an integral part of the reducer. The unique non-rollover style cams prevent damage to gears, shafts, and drive train. This extends the life of the reducer and other system components while also ensuring proper performance. The CA series backstops are drop-in replacements for Dodge® reducers. CA series backstops ship pre-lubricated.
features
- Non-rollover cam design
- Precision ground races and cam surfaces
- High torque capacity
- EP additive compatible
- Direct drop-in design
| Outside Dia. | 2.834 in |
| Type | Backstopping |
| Torque (Foot Pounds) | 148 |
| Overall Width | 1.062 in |
| Torque | 148.0 ft lb |
| Inch/Metric | Inch |
| Bore Size [Min] | 1.0511 in |
| Bore Size | 1.052 in |
| Bore Size [Max] | 1.0521 in |
| Used With Reducer Model | TXT405, TXT409, TXT415, TXT425 |
| Keyway | Keyway on Outside Diameter |
| Series | CA |
| Weight | 1.64 LB |
| EAN or UPC | 97039715951 |

