- 240-3 Rivet Offset Link
- 3" Pitch
| Type | Offset Link |
| Pin Overall Length | 10.984 in |
| Chain Construction | Cottered |
| Material | Steel |
| No. of Strands Across | 3 |
| Chain No. | 240 |
| Duty | Standard-Duty |
| Link Plates Thickness | 3/8 in |
| Chain Pitch | 3 in |
| Roller Dia. | 1 7/8 in |
| Link Plates Height | 2.85 in |
| Chain Type | ANSI |
| Roller Width | 1 7/8 in |
| Pin Diameter | 0.937 in |
| Weight | 12.6 LB |
| EAN or UPC | 97039175397 |

