- #240 Chain
- 3 Strands
- 3" Pitch
- Riveted
- Carbon Steel
features
- Long-lasting, heat-treated rollers
- Lube groove on inner surface of bushing improves wear life
- Pins are fabricated from high grade steel, then heat-treated
- Ring-coined connecting links have same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
compliances
- 0
| Package Type | 10 Foot Box |
| Side Bow | No |
| Material | Carbon Steel |
| Chain Series | 240, 240-2, 240-3, 240-4, 240-6 |
| Chain No. | 240 |
| Pin Overall Length | 10.984 in |
| Link Plates Height | 2.85 in |
| Self-Lubricating | No |
| Rated Working Load | 55670 lbs |
| Link Plates Thickness | 3/8 in |
| Roller Dia. | 1 7/8 in |
| Chain Pitch | 3 in |
| Roller Width | 1 7/8 in |
| Pin Diameter | 0.937 in |
| Chain Type | ANSI |
| Duty | Standard-Duty |
| Pins & Rollers | Standard |
| No. of Strands Across | 3 |
| Pin Material | Carbon Steel |
| Chain Construction | Riveted |
| Weight | 48.1 LB |
| EAN or UPC | 97039175366 |

