- Plain Bore Sprockets
- 240 Chain Size
- 11 Teeth
- 12.0200" Outside Diameter
- 10.648" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 240 |
| Inch/Metric | Inch |
| Chain Pitch | 3.000 in |
| Hub Projection | 2.137 in |
| Sprocket Style | B |
| Hardened Teeth | With Hardened Teeth |
| Hub Dia. | 7 in |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Bore Type | Minimum Plain Bore |
| Tooth Width | 1.738 in |
| No. of Teeth | 11 |
| Length Through Bore | 3.875 in |
| Bore Range | 1.5 in |
| Width Across Teeth | 1.738 in |
| Outside Dia. | 12.02 in |
| Pitch Diameter | 10.648 in |
| Weight | 66.0 LB |
| EAN or UPC | 97039318817 |

