- #240 Chain
- 1 Strand
- 3" Pitch
- Riveted
- Carbon Steel
features
- PerforMax™ solid lube grooved bushings included in sizes 80 through 140 to maximize wear life
- Long lasting, heat-treated, solid rollers
- Heat-treated pins that are fabricated from high grade steel
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
- Dynamic prestressing
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
compliances
- Maximum allowable load exceeds ANSI standards
| Chain Pitch | 3 in |
| Chain Construction | Riveted |
| Pin Material | Carbon Steel |
| No. of Strands Across | 1 |
| Standard Type of Pin | Riveted |
| Average Tensile Strength | 152,140 lbf |
| Chain No. | 240 |
| Link Plates Height | 2.85 in |
| Chain Type | ANSI |
| Width Between Roller Link Plates | 1.875 in |
| Roller Dia. | 1 7/8 in |
| Chain Series | 240, 240-2, 240-3, 240-4, 240-6 |
| Min. Ultimate Strength ANSI Standard | 112500 lb |
| Pin Diameter | 0.937 in |
| Number of Links per 10 ft | 40 |
| Package Type | 10 Foot Box |
| Maximum Allowable Load | 22270 lb |
| Link Plates Thickness | 3/8 in |
| Roller Width | 1 7/8 in |
| Pins & Rollers | Standard |
| Duty | Standard |
| Side Bow | No |
| Rated Working Load | 22,270 lb |
| Material | Carbon Steel |
| Self-Lubricating | No |
| ANSI No. | 240 |
| Pin Overall Length | 4.071 in |
| Weight | 16.5 LB |
| EAN or UPC | 97039174697 |
-
Pre-Packed Quantities


