- Series 2517 Taper Lock Bushing
- 1.25 in Bore Size
| Bore Size | 1.250 in |
| Keyway Size | 1/4 x 1/8 |
| Material | Steel |
| Bolt Circle Dia. | 3 1/4 in |
| Length Through Bore | 1 3/4 in |
| Bushing Series | 2517 |
| Bore Type | Inch |
| Weight | 3.3 LB |
| EAN or UPC | 97039388322 |
| Bore Size | 1.250 in |
| Keyway Size | 1/4 x 1/8 |
| Material | Steel |
| Bolt Circle Dia. | 3 1/4 in |
| Length Through Bore | 1 3/4 in |
| Bushing Series | 2517 |
| Bore Type | Inch |
| Weight | 3.3 LB |
| EAN or UPC | 97039388322 |