- Series 2517 Taper Lock Bushing
- 0.5 in Bore Size
| Keyway Size | 1/8 x 1/16 |
| Bushing Series | 2517 |
| Bore Size | 0.500 in |
| Bore Type | Inch |
| Material | Steel |
| Bolt Circle Dia. | 3 1/4 in |
| Length Through Bore | 1 3/4 in |
| Weight | 3.5 LB |
| EAN or UPC | 97039388216 |
| Keyway Size | 1/8 x 1/16 |
| Bushing Series | 2517 |
| Bore Size | 0.500 in |
| Bore Type | Inch |
| Material | Steel |
| Bolt Circle Dia. | 3 1/4 in |
| Length Through Bore | 1 3/4 in |
| Weight | 3.5 LB |
| EAN or UPC | 97039388216 |