- Series 2517 Taper Lock Bushing
- 2.0625 in Bore Size
| Bushing Series | 2517 |
| Bore Size | 2.0625 in |
| Bolt Circle Dia. | 3 1/4 in |
| Bore Type | Inch |
| Material | Steel |
| Length Through Bore | 1 3/4 in |
| Keyway Size | 1/2 x 1/4 |
| Weight | 2.4 LB |
| EAN or UPC | 97039388438 |
| Bushing Series | 2517 |
| Bore Size | 2.0625 in |
| Bolt Circle Dia. | 3 1/4 in |
| Bore Type | Inch |
| Material | Steel |
| Length Through Bore | 1 3/4 in |
| Keyway Size | 1/2 x 1/4 |
| Weight | 2.4 LB |
| EAN or UPC | 97039388438 |