Skip to content Skip to navigation menu
US Tsubaki Inc.2517 2 7/16

2517 2 7/16

Series 2517 Taper Lock Bushing
Item #105032738
  • Series 2517 Taper Lock Bushing
  • 2.4375 in Bore Size
US Tsubaki Inc.2517 2 7/16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 2517 Taper Lock Bushing
  • 2.4375 in Bore Size

features

  • Clean, compact design
  • Flush mounting - no protruding parts
Bore Size 2.4375 in
Length Through Bore 1 3/4 in
Capscrew Size 1/2 x 1
Keyway Size 5/8 x 3/16
Bolt Circle Dia. 3 1/4 in
Material Steel
Cap Screws 2
Bushing Series 2517
Bore Type Inch
Weight 1.9 LB
EAN or UPC 97039302137
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison