- Series 2517 Taper Lock Bushing
- 2.375 in Bore Size
features
- Clean, compact design
- Flush mounting - no protruding parts
| Bore Size | 2.375 in |
| Capscrew Size | 1/2 x 1 |
| Bore Type | Inch |
| Bushing Series | 2517 |
| Material | Steel |
| Cap Screws | 2 |
| Bolt Circle Dia. | 3 1/4 in |
| Keyway Size | 5/8 x 3/16 |
| Length Through Bore | 1 3/4 in |
| Weight | 1.9 LB |
| EAN or UPC | 97039302120 |

