Skip to content Skip to navigation menu
US Tsubaki Inc.2525 1 13/16

2525 1 13/16

Series 2525 Taper Lock Bushing
Item #105032239
  • Series 2525 Taper Lock Bushing
  • 1.8125 in Bore Size
US Tsubaki Inc.2525 1 13/16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 2525 Taper Lock Bushing
  • 1.8125 in Bore Size
Bushing Series 2525
Length Through Bore 2 1/2 in
Bore Type Inch
Bore Size 1.8125 in
Material Steel
Bolt Circle Dia. 3 1/4 in
Keyway Size 1/2 x 1/4
Weight 3.3 LB
EAN or UPC 97039388575
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison