- Series 2525 Taper Lock Bushing
- 1.9375 in Bore Size
| Keyway Size | 1/2 x 1/4 |
| Bolt Circle Dia. | 3 1/4 in |
| Material | Steel |
| Bore Type | Inch |
| Bore Size | 1.9375 in |
| Length Through Bore | 2 1/2 in |
| Bushing Series | 2525 |
| Weight | 3.3 LB |
| EAN or UPC | 97039301680 |
| Keyway Size | 1/2 x 1/4 |
| Bolt Circle Dia. | 3 1/4 in |
| Material | Steel |
| Bore Type | Inch |
| Bore Size | 1.9375 in |
| Length Through Bore | 2 1/2 in |
| Bushing Series | 2525 |
| Weight | 3.3 LB |
| EAN or UPC | 97039301680 |