- Series 2525 Taper Lock Bushing
- 1.75 in Bore Size
| Bushing Series | 2525 |
| Material | Steel |
| Bolt Circle Dia. | 3 1/4 in |
| Bore Size | 1.750 in |
| Length Through Bore | 2 1/2 in |
| Bore Type | Inch |
| Keyway Size | 3/8 x 3/16 |
| Weight | 4.2 LB |
| EAN or UPC | 97039388568 |
| Bushing Series | 2525 |
| Material | Steel |
| Bolt Circle Dia. | 3 1/4 in |
| Bore Size | 1.750 in |
| Length Through Bore | 2 1/2 in |
| Bore Type | Inch |
| Keyway Size | 3/8 x 3/16 |
| Weight | 4.2 LB |
| EAN or UPC | 97039388568 |