- Series 2525 Taper Lock Bushing
- 1 in Bore Size
| Bolt Circle Dia. | 3 1/4 in |
| Material | Steel |
| Bore Type | Inch |
| Keyway Size | 1/4 x 1/8 |
| Length Through Bore | 2 1/2 in |
| Bore Size | 1.000 in |
| Bushing Series | 2525 |
| Weight | 4.7 LB |
| EAN or UPC | 97039388476 |
| Bolt Circle Dia. | 3 1/4 in |
| Material | Steel |
| Bore Type | Inch |
| Keyway Size | 1/4 x 1/8 |
| Length Through Bore | 2 1/2 in |
| Bore Size | 1.000 in |
| Bushing Series | 2525 |
| Weight | 4.7 LB |
| EAN or UPC | 97039388476 |