- Series 2525 Taper Lock Bushing
- 2.5 in Bore Size
| Length Through Bore | 2 1/2 in |
| Material | Steel |
| Bore Type | Inch |
| Keyway Size | 5/8 x 3/16 |
| Bushing Series | 2525 |
| Bore Size | 2.500 in |
| Bolt Circle Dia. | 3 1/4 in |
| Weight | 2.5 LB |
| EAN or UPC | 97039388667 |
| Length Through Bore | 2 1/2 in |
| Material | Steel |
| Bore Type | Inch |
| Keyway Size | 5/8 x 3/16 |
| Bushing Series | 2525 |
| Bore Size | 2.500 in |
| Bolt Circle Dia. | 3 1/4 in |
| Weight | 2.5 LB |
| EAN or UPC | 97039388667 |