- Series 2525 Taper Lock Bushing
- 2 in Bore Size
| Length Through Bore | 2 1/2 in |
| Keyway Size | 1/2 x 1/4 |
| Bushing Series | 2525 |
| Material | Steel |
| Bore Type | Inch |
| Bolt Circle Dia. | 3 1/4 in |
| Bore Size | 2.000 in |
| Weight | 3.3 LB |
| EAN or UPC | 97039388599 |
| Length Through Bore | 2 1/2 in |
| Keyway Size | 1/2 x 1/4 |
| Bushing Series | 2525 |
| Material | Steel |
| Bore Type | Inch |
| Bolt Circle Dia. | 3 1/4 in |
| Bore Size | 2.000 in |
| Weight | 3.3 LB |
| EAN or UPC | 97039388599 |