- Series 2525 Taper Lock Bushing
- 0.75 in Bore Size
| Length Through Bore | 2 1/2 in |
| Bolt Circle Dia. | 3 1/4 in |
| Bushing Series | 2525 |
| Bore Type | Inch |
| Bore Size | 0.750 in |
| Keyway Size | 3/16 x 3/32 |
| Material | Steel |
| Weight | 4.9 LB |
| EAN or UPC | 97039388674 |
| Length Through Bore | 2 1/2 in |
| Bolt Circle Dia. | 3 1/4 in |
| Bushing Series | 2525 |
| Bore Type | Inch |
| Bore Size | 0.750 in |
| Keyway Size | 3/16 x 3/32 |
| Material | Steel |
| Weight | 4.9 LB |
| EAN or UPC | 97039388674 |