- Plain Bore Sprockets
- 25 Chain Size
- 24 Teeth
- 2.0490" O.D.
- 1/4" Chain Pitch
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | A |
| Stock Bore Size | ERROR:#REF! |
| Bore Type | Minimum Plain Bore |
| Outside Dia. | 2.049 in |
| Bore Range | 0.375 in |
| No. of Teeth | 24 |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Pitch Diameter | 1.915 in |
| Chain Pitch | 0.250 in |
| Material | Carbon Steel |
| Hardened Teeth | Without Hardened Teeth |
| Tooth Width | 0.11 in |
| Width Across Teeth | 0.11 in |
| Length Through Bore | 0.11 in |
| Chain No. | 25 |
| Weight | 0.07 LB |
| EAN or UPC | 97039308146 |

