- Finished Bore Sprocket for 25 Single Strand Chain
- 12 Teeth
- 3/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 12 |
| Chain Pitch | 0.250 in |
| Inch/Metric | Inch |
| Finished Bore | 0.375 in - 3/8 in |
| Pitch Diameter | 0.966 in |
| No. of Strands Across | 1 |
| Chain No. | 25 |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Sprocket Style | B |
| Weight | 0.06 LB |

