- Plain Bore Sprockets
- 25 Chain Size
- 14 Teeth
- 1.2460" O.D.
- 1/4" Chain Pitch
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Carbon Steel |
| No. of Teeth | 14 |
| Tooth Width | 0.11 in |
| Hub Dia. | 0.813 in |
| Inch/Metric | Inch |
| Bore Range | 0.25 in |
| No. of Strands Across | 1 |
| Hub Projection | 0.39 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Minimum Plain Bore |
| Width Across Teeth | 0.11 in |
| Chain Pitch | 0.250 in |
| Sprocket Style | B |
| Outside Dia. | 1.246 in |
| Pitch Diameter | 1.124 in |
| Stock Bore Size | ERROR:#REF! |
| Chain No. | 25 |
| Length Through Bore | 0.5 in |
| Weight | 0.08 LB |
| EAN or UPC | 97039313331 |

