- Finished Bore Sprocket for 25 Single Strand Chain
- 18 Teeth
- 3/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 1.568 in |
| Pitch Diameter | 1.44 in |
| Chain Pitch | 0.250 in |
| No. of Teeth | 18 |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Chain No. | 25 |
| Finished Bore | 0.375 in - 3/8 in |
| Material | Steel |
| No. of Strands Across | 1 |
| Weight | 0.09 LB |

