- #25 Chain
- 1 Strand
- 1/4" Pitch
- Riveted
- Carbon Steel
description
- U.S. Tsubaki Roller Chain lasts up to twice as long as our previous chain in many applications. Advanced technology allows us to combine the strength, durability, and reliability of a solid bushing with our patented lube groove on the inner surface of sizes RS80 through RS140. The solid bushings are precise round cylinders, which means better contact between the pin and bushing. The lube grooves hold oil where chain needs it most. The result is longer lasting chain. Only two-pitch offset links are available.
features
- PerforMax™ solid lube grooved bushings included in sizes 80 through 140 to maximize wear life
- Long lasting, heat-treated, solid rollers
- Heat-treated pins that are fabricated from high grade steel
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
- Dynamic prestressing
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
compliances
- Maximum allowable load exceeds ANSI standards
| No. of Strands Across | 1 |
| Chain Series | 25, 25-2 |
| Pins & Rollers | Rollerless |
| Pin Material | Carbon Steel |
| Roller Dia. | 0.13 in |
| Chain Pitch | 1/4 in |
| Link Plates Height | 0.23 in |
| Number of Links per 10 ft | 480 |
| Side Bow | No |
| ANSI No. | 25 |
| Duty | Standard |
| Width Between Roller Link Plates | 0.125 in |
| Rated Working Load | 140 lb |
| Pin Overall Length | 0.339 in |
| Chain No. | 25 |
| Chain Construction | Riveted |
| Average Tensile Strength | 1,050 lbf |
| Chain Type | Rollerless |
| Package Type | 10 Foot Box |
| Roller Width | 1/8 in |
| Material | Carbon Steel |
| Pin Diameter | 0.091 in |
| Maximum Allowable Load | 140 lb |
| Self-Lubricating | No |
| Bushing Diameter | 0.13 in |
| Standard Type of Pin | Riveted |
| Link Plates Thickness | 0.03 in |
| Min. Ultimate Strength ANSI Standard | 780 lb |
| Weight | 0.096 LB |
| EAN or UPC | 97039171146 |
-
Pre-Packed Quantities


