- Series 3020 Taper Lock Bushing, 1.250 in Bore
| Keyway Size | 1/4 x 1/8 |
| Bore Size | 1.250 in |
| Bore Type | Inch |
| Material | Steel |
| Length Through Bore | 2 in |
| Bolt Circle Dia. | 4 in |
| Bushing Series | 3020 |
| Weight | 6.5 LB |
| EAN or UPC | 97039388735 |
| Keyway Size | 1/4 x 1/8 |
| Bore Size | 1.250 in |
| Bore Type | Inch |
| Material | Steel |
| Length Through Bore | 2 in |
| Bolt Circle Dia. | 4 in |
| Bushing Series | 3020 |
| Weight | 6.5 LB |
| EAN or UPC | 97039388735 |