- Series 3020 Taper Lock Bushing
- 1.375 in Bore Size
| Bushing Series | 3020 |
| Length Through Bore | 2 in |
| Bore Size | 1.375 in |
| Keyway Size | 5/16 x 5/32 |
| Material | Steel |
| Bolt Circle Dia. | 4 in |
| Bore Type | Inch |
| Weight | 6.3 LB |
| EAN or UPC | 97039388759 |
| Bushing Series | 3020 |
| Length Through Bore | 2 in |
| Bore Size | 1.375 in |
| Keyway Size | 5/16 x 5/32 |
| Material | Steel |
| Bolt Circle Dia. | 4 in |
| Bore Type | Inch |
| Weight | 6.3 LB |
| EAN or UPC | 97039388759 |